Industrial Wool Felt Sheets, 3/8", F5, 120"
Mfr # BULK-FS-F5-88
Zoro # G206134933
product price: $23.29
/eaKey Features
Thickness
3/8"
Grade
F5
Material
Wool Felt
Durometer
20A to 30A
Vibration Absorption
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F5-88
Zoro #
G206134933
UPC #
193005252342
Country of Origin
China
Dimensions
Thickness
3/8"
Length
120"
Width
0.5"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F5
Material
Wool Felt
Backing Type
Plain
Durometer
20A to 30A
Vibration Absorption
Medium
Abrasion Resistance
Good
Tensile Strength (PSI)
400 psi
Density (Lbs./Sq. Yd.)
4.50 lbs/sq yd
Color
Grey
Hardness
Firm
Firmness
6 psi
Tensile Strength
400 psi
Wool Content
95 %
Shape
Strip
Minimum Temperature
-80 Degrees F
Maximum Temperature
200 Degrees F
Density
4.5 lb/sq yd
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.