Zoro Homepage

Industrial Wool Felt Sheets, 3/8", S2-20, 12"

  • Mfr # BULK-FS-S2-5

  • Zoro # G706134426


product price: $38.99
/ea

Key Features

Grade
S2-20
Material
Wool Felt
Backing Type
Plain
Width
12"
Density (Lbs./Sq. Yd.)
2.5 lbs/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-S2-5
Zoro #
G706134426
UPC #
193005263317
Country of Origin
China

Dimensions

Thickness
3/8"
Length
12"
Width
12"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
S2-20
Material
Wool Felt
Backing Type
Plain
Density (Lbs./Sq. Yd.)
2.5 lbs/sq yd
Vibration Absorption
Ultra High
Durometer
45A to 55A
Color
White
Abrasion Resistance
Excellent
Tensile Strength (PSI)
500 psi
Hardness
Hard
Density
2.5 lb/sq yd
Tensile Strength
500 psi
Wool Content
100 %
Minimum Temperature
-80 Degrees F
Maximum Temperature
200 Degrees F
Shape
Sheet

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.