Zoro Homepage

Industrial Wool Felt Sheets, 3/8", S2-24, 12"

  • Mfr # BULK-FS-S2-17

  • Zoro # G606134434


product price: $78.55
/ea
Free Shipping & Returns

Key Features

Thickness
3/8"
Grade
S2-24
Length
12"
Material
Wool Felt
Backing Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-S2-17
Zoro #
G606134434
UPC #
193005263393
Country of Origin
China

Dimensions

Thickness
3/8"
Length
12"
Width
12"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
S2-24
Material
Wool Felt
Backing Type
Plain
Vibration Absorption
Ultra High
Durometer
55A to 65A
Density (Lbs./Sq. Yd.)
9.00 lbs/sq yd
Hardness
Hard
Tensile Strength (PSI)
500 psi
Color
White
Abrasion Resistance
Excellent
Minimum Temperature
-80 Degrees F
Shape
Sheet
Tensile Strength
500 psi
Density
9 lb/sq yd
Maximum Temperature
200 Degrees F
Wool Content
100 %

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.