Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inflatable Emergency Shelter, 9 ft. H

  • Mfr # DAT3015

  • Zoro # G6887531


product price: $14,463.99
/ea
Free Shipping & Returns

Key Features

Length
15 ft
Width
10 ft
Height
9 ft
Includes
Air Inflation Valve, Air Vents, Carrying Bag, D-Rings, Hammer, Inflation Hose, Inflator/Deflator, Manual, Pressure Relief Valve, Repair Kit, Tie-Down Ropes
Material of Construction
HD PVC/Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAT3015
Zoro #
G6887531
UPC #
-
Country of Origin
United States

Dimensions

Length
15 ft
Width
10 ft
Height
9 ft
Side Height
80 in
Overall Height
9 ft
Overall Width
10 ft
Overall Length
15 ft

Details

Item
Canopy Tent
Includes
Air Inflation Valve, Air Vents, Carrying Bag, D-Rings, Hammer, Inflation Hose, Inflator/Deflator, Manual, Pressure Relief Valve, Repair Kit, Tie-Down Ropes
Material of Construction
HD PVC/Nylon
Frame Material
Polyester
Product Type
Canopy Tent
Fire Resistance Standards
CAL 117
Frame Color
Gray
Number of Doors
2
Number of Walls
4
Panel Color
Blue
Legend
Instructional
Number of Windows
2
Leg Adjustability
Fixed Legs
Shape
Rectangle
Leg Angle
Angled
Support Style
Inflatable
Panel Material
HD PVC, Nylon
Frame Finish
Plastomer
Number of Roll-Up Walls
2

Description

Canopy Tent, Length 15 ft, Width 10 ft, Side Height 80 in, Frame Material Polyester, Includes Air Inflation Valve, Air Vents, Carrying Bag, D-Rings, Hammer, Inflation Hose, Inflator/Deflator, Manual, Pressure Relief Valve, Repair Kit, Tie-Down Ropes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.