Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline Water Filter For Ice Makers, 1/4 in Connection, 5 Micron, 0.8 gpm, 125 psi, 1500 gal

  • Mfr # 60461N

  • Zoro # G7592978


product price: $19.39
/ea

Key Features

Connection
Compression
For Use With
Ice Makers
Application
Point of Use
Height
125 psi
Filter Flow Rate
0.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60461N
Zoro #
G7592978
UPC #
091712604617
Country of Origin
Taiwan, Province of China

Dimensions

Height
125 psi
Diameter
2 1/4 in
Pipe Size - Filter
1/4 in
Filter Diameter
2 1/4 in
Overall Height
10 in
Pipe Size
1/4 in
Connection Size
1/4 in

Details

Connection
Compression
For Use With
Ice Makers
Application
Point of Use
Filter Flow Rate
0.75 gpm
Max. Temp.
100 Degrees F
Micron Rating
5 micron
Filter Reduces
Chlorine Taste, Dirt, Odor, Sand, Sediment
Max. Pressure
100 Degrees F
Service Life
1,500 gal
Filter Media
Carbon
Reduces
Chlorine Taste and Odor
Flow Rate
0.8 gpm
Standards
NSF
Connection Type
Compression
Shell Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
100 Degrees F

Description

Inline Water Filter, Reduces Chlorine Odor, Chlorine Taste, Micron Rating 5 micron, Flow Rate 0.75 gpm, Diameter 2 1/4 in, Overall Height 10 in, Service Life 1,500 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Pipe Size 1/4 in, Application Ice Makers, Refrigerators, For Use With Ice Makers, Standards NSF, Compatible Mfr. Model Number Not Applicable, Connection Type Compression, Connection Size 1/4 in, Maximum Pressure 125 psi, Shell Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.