Zoro Homepage

Inner Tube, 6 in. x 2 in.

  • Mfr # 35YZ82

  • Zoro # G2277375


product price: $9.45
/ea

Key Features

For Use With
1ULG7, 1ULG9, 1ULG8, 1ULH1, 1ULH3, 1ULH2
Stem Dia.
9/32"
Valve Stem Dia.
5/16 in
Tire Dia.
5 5/8 in
Wheel/Tread Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35YZ82
Zoro #
G2277375
UPC #
190735471425
Country of Origin
China

Dimensions

Stem Dia.
9/32"
Valve Stem Dia.
5/16 in
Tire Dia.
5 5/8 in
Tire Width
1 7/16 in
Wheel Width
2 in
Tire Thickness
2 in

Details

Item
Replacement Inner Tube
For Use With
1ULG7, 1ULG9, 1ULG8, 1ULH1, 1ULH3, 1ULH2
Wheel/Tread Material
Rubber
Valve Stem Style
Angled Stem
Tire Style
Inner Tube
Tire Sidewall No.
6x2
Product Type
Inner Tube

Description

Replacement Inner Tube, Rubber, Not Applicable Tread, 6x2, 5 5/8 in Tire Dia., 1 7/16 in Tire Width, Inner Tube Tire Style, 5/16 in Valve Stem Dia., Valve Stem Style Angled Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.