Zoro Homepage

Insert Bit, 1/4", Phillips, No 2, 1", PK500

  • Mfr # 00331

  • Zoro # G9479066


product price: $214.99
/pk 500, $0.43/ea
Free Shipping & Returns

Key Features

Bit Style
Phillips
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00331
Zoro #
G9479066
UPC #
083771003319
Country of Origin
China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#2
Point Size
#2
Shank Size
1/4 in
Bit Length
1"
Bit Industry Size
#2

Details

Item
Insert Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
Material
S2 Steel
Application - Tools
Impact
Single End/Double End
Single End
Fastening Tool Item
Insert Bit
Fastening Tool Material
S2 Steel
Impact Rated
Impact Rated
Includes
#2 Phillips, Hex, Non reduced, Shock Absorber
Tip Type
Standard
Shank Shape
Hex
For Tool Type
Power
End Design
Single End
Head Style
Phillips
Includes Bit Holder
Bit Holder Not Included
Measurement System
Imperial
Product Type
Insert Bit
Series
ISOMAX

Description

Insert Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Impact Rated, Insert Bit, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.