Insert Bit, 1/4", Square Recess, No 2, PK250
Mfr # 00210
Zoro # G9478996
product price: $244.99
/pk 250, $0.98/ea
Free Shipping & Returns
Key Features
Bit Style
Square Recess
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00210
Zoro #
G9478996
UPC #
083771002107
Country of Origin
China
Dimensions
Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
#2
Shank Size
1/4 in
Point Size
#2
Bit Length
2"
Bit Industry Size
#2
Description
Power Bit, Application - Tools Impact, Bit Style Square Recess, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Impact Rated, Power Bit, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.