Insert Install Tool, Mandrel, M20 x 2.5
Mfr # 3520-20.00HIP
Zoro # G2180272
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Type
Threaded Mandrel Type III
Use With Internal Thread Size
M20 x 2.5
Application
For Installation of Free Running and Screw Locking Helical Inserts
Series
PowerCoil
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3520-20.00HIP
Zoro #
G2180272
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Use With Internal Thread Size
M20 x 2.5
Compatible Internal Thread Size
M20
Details
Item
Insert Installation Tool
Type
Threaded Mandrel Type III
Application
For Installation of Free Running and Screw Locking Helical Inserts
Series
PowerCoil
Material
Steel
Thread Type
Metric
For Use With
Wire Thread Inserts
Power Source
Manual
Tool Type
Threaded Mandrel Type III
Compatible Thread Type
Coarse
System of Measurement
Metric
Compatible Insert Type
Helical Inserts
Description
Insert Installation Tool, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M20, Compatible Thread Type Coarse, Material Steel, System of Measurement Metric, Tool Type Threaded Mandrel Type III, Power Source Manual, Series PowerCoil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.