Zoro Homepage

Insert Install Tool, Prewinder, 9/16-18

  • Mfr # 3534-9/16HIP

  • Zoro # G0592243


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Type
Prewinder Type II
Use With Internal Thread Size
9/16"-18
Application
For Installation of Free Running and Screw Locking Helical Inserts
Series
PowerCoil
Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3534-9/16HIP
Zoro #
G0592243
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Use With Internal Thread Size
9/16"-18
Compatible Insert Length
37/64 in, 27/32 in, 1 1/8 in
Compatible Internal Thread Size
9/16"-18
Overall Length
10 in
Compatible Insert Diameter
9/16 in

Details

Item
Insert Installation Tool
Type
Prewinder Type II
Application
For Installation of Free Running and Screw Locking Helical Inserts
Series
PowerCoil
Thread Type
UNF
For Use With
Wire Thread Inserts
Material
Steel
Tool Type
Prewinder Type II
Power Source
Manual
Features
Non-Captive
System of Measurement
Inch
Compatible Thread Direction
Right Hand
Compatible Insert Type
Helical Inserts
Compatible Insert Style
Tanged
Compatible Thread Type
Fine
Compatible Insert Material
18-8 Stainless Steel

Description

Insert Installation Tool, Compatible External Thread Size Not Applicable, Compatible Insert Diameter 9/16 in, Compatible Insert Length 37/64 in, 27/32 in, 1 1/8 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 9/16 In.-18, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Steel, Overall Length 10 in, System of Measurement Inch, Tool Type Prewinder Type II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.