Installation Tool, O-Ring, 1 In Seal ID
Mfr # 3CWA7
Zoro # G0414443
product price: $51.59
/eaKey Features
For Use With
1 in Inner Diameter O-Rings Applied to Shaft Sizes 1 to 1 1/2 in
Material
Steel
Product Type
O-Ring Installation Tool
O-Ring Inside Diameter - Nominal
1 in
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3CWA7
Zoro #
G0414443
UPC #
-
Country of Origin
United States
Dimensions
O-Ring Inside Diameter - Nominal
1 in
Details
Item
O-Ring Installation Tool
For Use With
1 in Inner Diameter O-Rings Applied to Shaft Sizes 1 to 1 1/2 in
Material
Steel
Product Type
O-Ring Installation Tool
Finish
Unfinished
Application
For The Installation Of 1" ID Seals Applied To Shaft Sizes 1 To 1 1/2"
Description
Installation Tool, O-Ring, Plated Steel With Vinyl Handles, For The Installation Of 1In ID Seals Applied To Shaft Sizes 1 To 1 1/2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.