Zoro Homepage

Installation Tool, O-Ring, 1.5 In Seal ID

  • Mfr # 3CWA8

  • Zoro # G0311026


product price: $46.69
/ea

Key Features

For Use With
1 1/2 in Inner Diameter O-Rings Applied to Shaft Sizes 1 1/2 to 2 in
Material
Steel
Product Type
O-Ring Installation Tool
Finish
Unfinished
O-Ring Inside Diameter - Nominal
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CWA8
Zoro #
G0311026
UPC #
-
Country of Origin
United States

Dimensions

O-Ring Inside Diameter - Nominal
1 1/2 in

Details

Item
O-Ring Installation Tool
For Use With
1 1/2 in Inner Diameter O-Rings Applied to Shaft Sizes 1 1/2 to 2 in
Material
Steel
Product Type
O-Ring Installation Tool
Finish
Unfinished
Application
For The Installation Of 1 1/2" ID Seals Applied to Shaft Sizes 1 1/2 To 2"

Description

Installation Tool, O-Ring, Plated Steel With Vinyl Handles, For The Installation Of 1 1/2 In ID Seals Applied to Shaft Sizes 1 1/2 To 2 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.