Zoro Homepage

Installation Tool, O-Ring, 2 In Seal ID

  • Mfr # 3CWA9

  • Zoro # G0837085


product price: $78.45
/ea
Free Shipping & Returns

Key Features

For Use With
2 in Inner Diameter O-Rings Applied to Shaft Sizes 2 in and Over
Material
Steel
Product Type
O-Ring Installation Tool
O-Ring Inside Diameter - Nominal
2 in
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CWA9
Zoro #
G0837085
UPC #
-
Country of Origin
United States

Dimensions

O-Ring Inside Diameter - Nominal
2 in

Details

Item
O-Ring Installation Tool
For Use With
2 in Inner Diameter O-Rings Applied to Shaft Sizes 2 in and Over
Material
Steel
Product Type
O-Ring Installation Tool
Finish
Unfinished
Application
For The Installation Of 2" ID Seals Applied To Shaft Sizes 2" And Over

Description

Installation Tool, O-Ring, Plated Steel With Vinyl Handles, For The Installation Of 2 In ID Seals Applied To Shaft Sizes 2 In And Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.