Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Canopy, 11ft 10 In H, White, Plystr

  • Mfr # 22EC65

  • Zoro # G7529067


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Length
11 ft 10 in
Width
11 ft 10 in
Color
White
Material
Polyester
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EC65
Zoro #
G7529067
UPC #
190735426234
Country of Origin
China

Dimensions

Length
11 ft 10 in
Width
11 ft 10 in
Leg Outside Dia.
2-3/16 in
Side Height
98 in
Center Height
8 ft 10 in to 9 ft 10 in
Overall Width
11 7/8 ft
Overall Height
9 7/8 ft
Overall Length
11 7/8 ft
Leg Outside Diameter
2 3/16 in

Details

Item
Canopy Tent
Color
White
Material
Polyester
Frame Material
Steel
Includes
(4) Guylines, (4) Stakes, Canopy, Carrying Bag, Frame
Fire Rating
CPAI-84
Product Type
Canopy Tent
Number of Walls
0
Support Style
Support Frame
Number of Doors
0
Frame Finish
Powder Coated
Compatible Anchor System
In-Ground Anchors
Number of Roll-Up Walls
0
Shape
Square
Number of Legs
4
Frame Color
White
Panel Material Weight
6 oz
Fire Resistance Standards
CPAI-84 SEC6
Anchor System Included
(12) In-Ground Anchors., (4) Guy Lines
Panel Material
Polyester
Leg Angle
Straight
Number of Windows
0
Panel Color
White
Leg Adjustability
Adjustable Legs

Description

Canopy Tent, Length 11 ft 10 in, Width 11 ft 10 in, Center Height 8 ft 10 in to 9 ft 10 in, Side Height 98 in, White, Material Polyester, Frame Material Steel, Fire Rating CPAI-84, Leg Outside Dia. 2-3/16 in, Includes (4) Guylines, (4) Stakes, Canopy, Carrying Bag, Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.