Zoro Homepage

Instant Canopy, 19 Ft. 2 In. X 9 Ft. 8In.

  • Mfr # 11C554

  • Zoro # G3895552


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Length
19 ft 2 in
Width
9 ft 8 in
Color
White
Material
300D UV Polyester
Includes
(4) Pegs, (4) Ropes, Roller Bag, Top Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11C554
Zoro #
G3895552
UPC #
190735379394
Country of Origin
China

Dimensions

Length
19 ft 2 in
Width
9 ft 8 in
Leg Outside Dia.
1 1/8 in Upper Leg, 1 in Lower Leg
Side Height
98 in
Center Height
Adjusts to 10 ft 10 in
Overall Height
10 7/8 ft
Overall Length
19 1/8 ft
Overall Width
9 5/8 ft
Leg Outside Diameter
11 13/16 in

Description

Canopy Tent, Length 19 ft 2 in, Width 9 ft 8 in, Center Height Adjusts to 10 ft 10 in, Side Height 98 in, White, Material 300D UV Polyester, Frame Material Steel, Fire Rating CPAI-84 SEC6, Leg Outside Dia. 1 1/8 in Upper Leg, 1 in Lower Leg, Includes (4) Pegs, (4) Ropes, Roller Bag, Top Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.