Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Box Liner, Silver, PK25

  • Mfr # 56LA20

  • Zoro # G1015851


product price: $36.19
/pk 25, $1.45/ea

Key Features

Material
Poyethylene, Metalized Polyethylene
Color
Silver
Temperature Range
0 Degrees to 110 Degrees F
Recycling Information
#4
Max. Temperature
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56LA20
Zoro #
G1015851
UPC #
-
Country of Origin
United States

Dimensions

Liner Width
6 in
Liner Height
6 in
Liner Length
6 in
Box Size Compatibility
6 in L x 6 in W x 6 in H

Details

Material
Poyethylene, Metalized Polyethylene
Color
Silver
Temperature Range
0 Degrees to 110 Degrees F
Item
Insulated Box Liner
Recycling Information
#4
Max. Temperature
180 Degrees F
Specifications
FDA Compliant Materials
Self Sealing
Yes
Liners per Case
25
Type of Insulator
Insulated Box Liner
Min. Temperature
-60 Degrees F

Description

Insulated Box Liner, Type of Insulator Insulated Box Liner, Liner Length 6 in, Liner Width 6 in, Liner Height 6 in, Liners per Case 25, Box Size Compatibility 6 in L x 6 in W x 6 in H, Material Poyethylene, Metalized Polyethylene, Color Silver, Self Sealing Yes, Specifications FDA Compliant Materials, Recycling Information #4, Temperature Range 0 Degrees to 110 Degrees F, Min. Temperature -60 Degrees F, Max. Temperature 180 Degrees F, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.