Zoro Homepage

Insulated Box Liner, Silver, PK25

  • Mfr # 56LA21

  • Zoro # G1016667


product price: $36.39
/pk 25, $1.46/ea

Key Features

Material
Poyethylene, Metalized Polyethylene
Color
Silver
Type of Insulator
Insulated Box Liner
Box Size Compatibility
8 in L x 8 in W x 8 in H
Temperature Range
0 Degrees to 110 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56LA21
Zoro #
G1016667
UPC #
-
Country of Origin
United States

Dimensions

Box Size Compatibility
8 in L x 8 in W x 8 in H
Liner Length
8 in
Liner Width
8 in
Liner Height
8 in

Details

Material
Poyethylene, Metalized Polyethylene
Color
Silver
Type of Insulator
Insulated Box Liner
Temperature Range
0 Degrees to 110 Degrees F
Max. Temperature
180 Degrees F
Recycling Information
#4
Liners per Case
25
Specifications
FDA Compliant Materials
Item
Insulated Box Liner
Min. Temperature
-60 Degrees F
Self Sealing
Yes

Description

Insulated Box Liner, Type of Insulator Insulated Box Liner, Liner Length 8 in, Liner Width 8 in, Liner Height 8 in, Liners per Case 25, Box Size Compatibility 8 in L x 8 in W x 8 in H, Material Poyethylene, Metalized Polyethylene, Color Silver, Self Sealing Yes, Specifications FDA Compliant Materials, Recycling Information #4, Temperature Range 0 Degrees to 110 Degrees F, Min. Temperature -60 Degrees F, Max. Temperature 180 Degrees F, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.