Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Box Liner, Silver, PK25

  • Mfr # 56LA25

  • Zoro # G1015860


product price: $49.69
/pk 25, $1.99/ea

Key Features

Material
Poyethylene, Metalized Polyethylene
Color
Silver
Min. Temperature
-60 Degrees F
Liner Width
10 in
Box Size Compatibility
14 in L x 10 in W x 10 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56LA25
Zoro #
G1015860
UPC #
-
Country of Origin
United States

Dimensions

Liner Width
10 in
Box Size Compatibility
14 in L x 10 in W x 10 in H
Liner Height
10 in
Liner Length
14 in

Details

Material
Poyethylene, Metalized Polyethylene
Color
Silver
Min. Temperature
-60 Degrees F
Max. Temperature
180 Degrees F
Item
Insulated Box Liner
Specifications
FDA Compliant Materials
Liners per Case
25
Recycling Information
#4
Temperature Range
0 Degrees to 110 Degrees F
Self Sealing
Yes
Type of Insulator
Insulated Box Liner

Description

Insulated Box Liner, Type of Insulator Insulated Box Liner, Liner Length 14 in, Liner Width 10 in, Liner Height 10 in, Liners per Case 25, Box Size Compatibility 14 in L x 10 in W x 10 in H, Material Poyethylene, Metalized Polyethylene, Color Silver, Self Sealing Yes, Specifications FDA Compliant Materials, Recycling Information #4, Temperature Range 0 Degrees to 110 Degrees F, Min. Temperature -60 Degrees F, Max. Temperature 180 Degrees F, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.