Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Compression Connector, Rain Tight Connector, 1 1/4 in, Zinc, Plain

  • Mfr # 3LT68

  • Zoro # G2673745


product price: $4.29
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1 1/4 in
Material
Zinc
Finish
Plain
Overall Length
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LT68
Zoro #
G2673745
UPC #
190735479940
Country of Origin
China

Dimensions

Trade Size
1 1/4 in
Overall Length
1 13/16 in
Conduit Trade Size
1 1/4 in

Details

Item
Insulated Compression Connector, Rain Tight
Conduit Fitting Type
Connector
Material
Zinc
Finish
Plain
For Conduit Type
EMT
For Use With
EMT
Insulated
Yes
Insulated/Non-Insulated
Insulated
Conduit Fitting Material
Zinc

Description

Insulated Compression Connector, Rain Tight, Zinc, Trade Size 1 1/4 in, Overall Length 1 13/16 in, Finish Plain, Insulated Yes, Conduit Fitting Type Connector, For Use With EMT, For Conduit Type EMT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.