Zoro Homepage

Insulated Cover, 41 x 45 x 48 In.

  • Mfr # DQ4275

  • Zoro # G5769811


product price: $496.99
/ea
Free Shipping & Returns

Key Features

For Use With
(4) Steel Drums or (1) IBC
Overall Length
48 in
Overall Height
41 in
Overall Width
45 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DQ4275
Zoro #
G5769811
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Height
41 in
Overall Width
45 in
Length
48 in
Height
41 in
Width
45 in

Details

Item
Insulated Tote Cover
For Use With
(4) Steel Drums or (1) IBC
Features
Freezing, Multilayer Insulating Technology
Insulator Coverage
Full Coverage
Cover Color
Gray
For Container Type
Drums, IBC Totes
Environment
Indoor
Application
Transport or Storage of Temperature Sensitive Products
For Container Capacity
275 gal, 55 gal
For Container Material
Plastic

Description

Insulated Tote Cover, Cover Color Gray, Environment Indoor, For Container Type Drums, IBC Totes, For Container Capacity 275 gal, 55 gal, Insulator Coverage Full Coverage, Application Transport or Storage of Temperature Sensitive Products, Features Freezing, Multilayer Insulating Technology, For Container Material Plastic, Overall Height 41 in, Overall Length 48 in, Overall Width 45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.