Zoro Homepage

Insulated Extension Lance, 48 In, 5000 psi

  • Mfr # AL325X

  • Zoro # G2073346


product price: $29.85
/ea

Key Features

Max. Pressure
5,000 psi
Max. Fluid Temp.
302 Degrees F
Inlet
1/4 in MNPT
Length
48 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL325X
Zoro #
G2073346
UPC #
-
Country of Origin
Italy

Dimensions

Length
48 in
Overall Length
4 ft
Wand Length
4 ft
Inlet Diameter
1/4 in
Outlet Diameter
1/4 in

Details

Max. Pressure
5,000 psi
Max. Fluid Temp.
302 Degrees F
Inlet
1/4 in MNPT
Material
Zinc
Item
Pressure Washer Lance
Max. Flow
10.5 gpm
Outlet
1/4 in MNPT
For Use With
Pressure Washers
Product Type
Lance
Fluid Temperature - Maximum
302 Degrees F
Outlet Gender
Male
Pressure - Maximum
5,000 psi
Flow - Maximum
10.5 gpm
Inlet Gender
Male

Description

Pressure Washer Lance, Length 48 in, Max. Pressure 5,000 psi, Max. Flow 10.5 gpm, Inlet 1/4 in MNPT, Outlet 1/4 in MNPT, Max. Fluid Temp. 302 Degrees F, Material Zinc, Includes Not Applicable, For Use With Pressure Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.