Interlocking Latch Guard, Silver Paint, Steel, 12"L x 1-1/8"W
Mfr # 1HHL6
Zoro # G2968716
product price: $11.55
/eaKey Features
For Use With
Fits Deadbolts, And Door Locks Up To 3 1/2 in dia
Width
1 1/8 in
For Use With Door Type
Interior Door
Hardware
Included
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1HHL6
Zoro #
G2968716
UPC #
190735030080
Country of Origin
China
Dimensions
Width
1 1/8 in
Length
12 in
Overall Length
12 in
Overall Width
1 1/8 in
Details
Item
Door Latch Guard
For Use With
Fits Deadbolts, And Door Locks Up To 3 1/2 in dia
For Use With Door Type
Interior Door
Hardware
Included
Material
Steel
Finish
Painted
Includes
Hardware
Includes Hardware
Hardware Included
Compatible Product Type
Deadbolts, Door Locks Up to 3-1/2 in dia
Description
Door Latch Guard, Length 12 in, Width 1 1/8 in, Painted Finish, Material Steel, For Use With Door Type Interior Door, Hardware Included, For Use With Fits Deadbolts, And Door Locks Up To 3 1/2 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.