Zoro Homepage

Interlocking Spring Snap Bolt

  • Mfr # 1RCB9

  • Zoro # G2074247


product price: $1.99
/ea

Key Features

Snap Opening
7/8 in
Max. Load Capacity
315 lb
Eye Inside Dia.
15/16 in
Material
Steel
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RCB9
Zoro #
G2074247
UPC #
190735410752
Country of Origin
China

Dimensions

Eye Inside Dia.
15/16 in
Overall Length
3 1/4 in
Stock Thickness
5/16 in
Size
3 1/8 in
Width
5/16 in
Height
3 1/4 in
Eye Diameter
15/16 in
Overall Width
5/16 in
Opening Size
3/8 in

Details

Snap Opening
7/8 in
Max. Load Capacity
315 lb
Material
Steel
Finish
Chrome Plated
Item
Carabiner
Type
Interlocking Spring
Application Restrictions
Not for Fall Protection
Product Type
Carabiner
Locking
Non-Locking
Shape
Pear
Color
Silver
Working Load Limit
315 lb
Count
1
Fabrication
Forged
Application
Household
Opening Type
Safety Snap
Attachment Type
Rounded Eye
Gate Type
Single
Includes Retaining Pin
Retaining Pin Not Included
Load Rating
Load Rated
Number of Snaps
1
Eye Shape
Round
Number of Eyes
0
Eye Opening
Closed
For Location
Indoor/Outdoor

Description

Carabiner, Interlocking Spring, Stock Thickness 5/16 in, Overall Length 3 1/4 in, Eye Inside Dia. 15/16 in, Max. Load Capacity 315 lb, Snap Opening 7/8 in, Steel, Finish Chrome Plated, Height 3 1/4 in, Width 5/16 in, Size 3 1/8 in, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not for Fall Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.