Zoro Homepage

Interlocking Stencil, Numb&Letters, Brass, 6A231

  • Mfr # 6A231

  • Zoro # G2496496


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Stencil Type
Combination Set
Character
Letters and Numbers
Character Height
2 in
Number of Pieces
92
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6A231
Zoro #
G2496496
UPC #
190735537589
Country of Origin
China

Dimensions

Character Height
2 in
Character Width
1 1/2 in
Thickness
0.007 in
Individual Character Width
1 1/2 in
Overall Stencil Thickness
0.007 in
Individual Character Height
2 in
Overall Stencil Height
4 in

Details

Item
Stencil
Stencil Type
Combination Set
Character
Letters and Numbers
Number of Pieces
92
Material
Brass
Color
Yellow
Stencil Application
General Purpose
Interlock
Yes
Stencil Character
0 Thru 9, A Thru Z, Punctuation
Character Type
Letter/Number Set
Duty
Moderate
Includes
(1) Q, Beginner, Plain Ender, Period Ender (·), Comma (,), Dash(-), Apostrophe ('), (2) B, C, D, F, G, H, J, K, L, M, P, R, T, U, V, W, X, Y, Z, 2 to 9, Period(.), Ampersand (&), (3) A, I, N, O, S, 1, 0, Spacer, (4) E
Interlocking
No
Reusable
Yes
Self-Adhesive
No
Included Characters, Messages, and Symbols
0 to 9, A to Z, Punctuation
Product Type
Stencil Set

Description

Stencil Set, Character Type Letter/Number Set, Duty Moderate, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Apostrophe ('), Comma (,), Dash (-), Period (.), Includes (2) B, C, D, F, G, H, J, K, L, M, P, R, T, U, V, W, X, Y, Z, 2 to 9, Period(.), Ampersand (&), (3) A, I, N, O, S, 1, 0, Spacer, (4) E, Beginner, Ender, Period Ender (·), Individual Character Height 2 in, Individual Character Width 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.