Zoro Homepage

Intermediate Post, 21 In., Yellow, Steel

  • Mfr # 22DN11

  • Zoro # G5812195


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
For Use With
22DN01, 22DN02, 22DN03; 22DN04
Overall Height
21 in
Color
Safety Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22DN11
Zoro #
G5812195
UPC #
190735426173
Country of Origin
China

Dimensions

Overall Height
21 in
Post Height
21 in
Post Dimensions (W x D)
4 in x 4 in
Mounting Plate Dimensions
11 in x 11 in
Mounting Hole Dia.
7/8 in
Mounting Plate Length
11 in
Post Depth
4 in
Post Width
4 in
Mounting Hole Diameter
7/8 in
Mounting Plate Width
11 in

Details

Item
Inline Post
Material
Steel
Finish
Powder Coat
For Use With
22DN01, 22DN02, 22DN03; 22DN04
Color
Safety Yellow
Includes
Rubber Caps
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Inline Post
Guard Rail Levels
Single
Number of Mounting Holes
4
Mounting Style
Bolt On
Net Weight
40 lb
Post Type
Inline
Compatible Manufacturer Model Number
22DN01, 22DN02, 22DN03, 22DN04
Number of Rail Levels
1
Product Type
Guardrail Post
Includes Mounting Hardware
Mount Hardware Not Included
Rail Mounting Style
Bolt-On

Description

Inline Post, Steel, Guard Rail Levels Single, For Use With 22DN01, 22DN02, 22DN03; 22DN04, Guard Rail Mounting Style Bolt On, Yellow, Post Dimensions (W x D) 4 in x 4 in, Mounting Plate Dimensions 11 in x 11 in, Net Weight 40 lb, Includes Rubber Caps, Finish Powder Coated, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 4, Post Height 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.