Zoro Homepage

Internal and External Retaining Ring Assortment, Steel, Phosphate Finish

  • Mfr # JBDL24CFRCFS

  • Zoro # G3761471


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Meets/Exceeds
DIN471, DIN472
Material
Steel
Includes
External (25) Each: M10.0, M12.0, M14.0, M15.0, M16.0, M18.0, M20.0, M21.0, M22.0, M24.0, M25.0, M26.0, Internal M10.0, M12.0, M14.0, M15.0, M16.0, M18.0, M20.0, M21.0, M22.0, M24.0, M25.0, M26.0, Metal Compartment Box with Lid
Finish
Phosphate
Number of Sizes
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBDL24CFRCFS
Zoro #
G3761471
UPC #
-
Country of Origin
Italy

Dimensions

Number of Sizes
24

Details

Meets/Exceeds
DIN471, DIN472
Material
Steel
Item
Retaining Ring Assortment
Includes
External (25) Each: M10.0, M12.0, M14.0, M15.0, M16.0, M18.0, M20.0, M21.0, M22.0, M24.0, M25.0, M26.0, Internal M10.0, M12.0, M14.0, M15.0, M16.0, M18.0, M20.0, M21.0, M22.0, M24.0, M25.0, M26.0, Metal Compartment Box with Lid
Number of Pieces
600
Finish
Phosphate
Type
Internal and External
System of Measurement
Metric
Material Grade/Class
Ungraded
Material Quality Standards
DIN471, DIN472
Made in North America
No
Location Style
External, Internal
Ring Type
External Retaining Ring, Housing Ring
Manufacturer Location
Globally Sourced

Description

Retaining Ring Assortment,600 pcs,Metric, System of Measurement Metric, Ring Type External Retaining Ring, Housing Ring, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Number of Pieces 600, Number of Sizes 24, Location Style External, Internal, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards DIN471, DIN472

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.