Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Retaining Ring Assortment, Steel, Phosphate Finish

  • Mfr # JBDL24ISR25

  • Zoro # G3761937


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Type
Internal
Material
Steel
Finish
Phosphate
Number of Sizes
22
Includes
(25) Each: 1/4 in (25), 5/16 in (31), 3/8 in (37), 7/16 in (43), 1/2 in (50), 9/16 in (56), 5/8 in (62), 11/16 in (968), 3/4 in (75), 13/16 in (81), 7/8 in (87), 1 in (100), 1 1/16 in (106), 1 1/8 in (112), 1 3/16 in (118), 1 1/4 in (125), 1 5/16 in (131), 1 3/8 in (137), 1 7/16 in (143), 1 1/2 in (150), 1 5/8 in (162), 1 3/4 in (175), Metal Compartment Box with Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBDL24ISR25
Zoro #
G3761937
UPC #
-
Country of Origin
China

Dimensions

Number of Sizes
22

Details

Item
Retaining Ring Assortment
Type
Internal
Material
Steel
Number of Pieces
550
Finish
Phosphate
Includes
(25) Each: 1/4 in (25), 5/16 in (31), 3/8 in (37), 7/16 in (43), 1/2 in (50), 9/16 in (56), 5/8 in (62), 11/16 in (968), 3/4 in (75), 13/16 in (81), 7/8 in (87), 1 in (100), 1 1/16 in (106), 1 1/8 in (112), 1 3/16 in (118), 1 1/4 in (125), 1 5/16 in (131), 1 3/8 in (137), 1 7/16 in (143), 1 1/2 in (150), 1 5/8 in (162), 1 3/4 in (175), Metal Compartment Box with Lid
Meets/Exceeds
ASME B18.27.1
System of Measurement
Inch
Standards
DIN471, DIN472
Manufacturer Location
Globally Sourced
Ring Type
Housing Ring
Made in North America
No
Material Grade/Class
Ungraded
Material Quality Standards
ASME B18.27.1
Location Style
Internal

Description

Retaining Ring Assortment,550 pcs,Inch, System of Measurement Inch, Ring Type Housing Ring, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Number of Pieces 550, Number of Sizes 22, Location Style Internal, Made in North America No, Manufacturer Location Globally Sourced, Standards DIN471, DIN472, Material Quality Standards ASME B18.27.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.