
Internal Retaining Ring, Stainless Steel, Plain Finish, 1.312 in Bore Dia., 100 PK
Mfr # 131RISS
Zoro # G4810441
product price: $212.99
/pk 100, $2.13/ea
Free Shipping & Returns
Key Features
Type
Internal
Material
Stainless Steel
Finish
Plain
Thickness
0.05 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131RISS
Zoro #
G4810441
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
1.312 in
Thickness
0.05 in
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Number of Pieces
100
Tensile Strength (PSI)
225,000 psi
Description
Retaining Rings, 1.312 INTERNAL R,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.