
Internal Retaining Ring, Stainless Steel, Plain Finish, 1/4 in Bore Dia., 5000 PK
Mfr # AN960-C416L
Zoro # G7574858
product price: $307.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
Military Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN960-C416L
Zoro #
G7574858
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
1/4 in
Stud Size
1/4
Details
Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
Military Standards
Application
Critical Assembly
Rockwell Hardness
B83 - B95
Description
Retaining Washers,1/4 MILITARY,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.