Zoro Homepage

Internal Retaining Ring, Stainless Steel, Plain Finish, 3/8 in Bore Dia., 3000 PK

  • Mfr # AN960-C616L

  • Zoro # G7574833


product price: $216.99
/pk 3000, $0.07/ea
Free Shipping & Returns

Key Features

Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
Military Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN960-C616L
Zoro #
G7574833
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
3/8 in
Stud Size
3/8"

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
Military Standards
Application
Critical Assembly
Rockwell Hardness
B83 - B95

Description

Retaining Washers,3/8 MILITARY,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.