Zoro Homepage

Internal Retaining Ring, Stainless Steel, Plain Finish, 5/16 in Bore Dia., 5000 PK

  • Mfr # AN960-C516L

  • Zoro # G7574885


product price: $218.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
Military Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN960-C516L
Zoro #
G7574885
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
5/16 in
Stud Size
5/16

Details

Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
Military Standards
Rockwell Hardness
B83 - B95
Application
Critical Assembly

Description

5/16 Military Machine Screw Washer Light Series S/S AN960 L, DFAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.