
Internal Retaining Ring, Steel, Black Phosphate Finish, 0.562 in Bore Dia., 1000 PK
Mfr # 56RIBP
Zoro # G4810143
product price: $38.59
/pk 1000, $0.04/eaKey Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.035 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56RIBP
Zoro #
G4810143
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Bore Diameter
0.562 in
Thickness
0.035 in
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Number of Pieces
1000
Description
.562 Internal Retaining Ring Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.