
Internal Retaining Ring, Steel, Black Phosphate Finish, 2.062 in Bore Dia., 200 PK
Mfr # 206RIBP
Zoro # G4807389
product price: $85.79
/pk 200, $0.43/ea
Free Shipping & Returns
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.078 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206RIBP
Zoro #
G4807389
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Bore Diameter
2.062 in
Thickness
0.078 in
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Number of Pieces
200
Description
Retaining Rings, 2.047 INTERNAL R,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.