
Internal Retaining Ring, Steel, Black Phosphate Finish, 2.812 in Bore Dia., 100 PK
Mfr # 281RIBP
Zoro # G4801210
product price: $74.89
/pk 100, $0.75/eaKey Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.093 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
281RIBP
Zoro #
G4801210
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
2.812 in
Thickness
0.093 in
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Number of Pieces
100
Description
2.812 Internal Retaining Ring Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.