
Internal Retaining Ring, Steel, Black Phosphate Finish, 2.875 in Bore Dia., 100 PK
Mfr # 287RIBP
Zoro # G4799311
product price: $98.99
/pk 100, $0.99/ea
Free Shipping & Returns
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.093 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
287RIBP
Zoro #
G4799311
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Bore Diameter
2.875 in
Thickness
0.093 in
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Number of Pieces
100
Description
2.875 Internal Retaining Ring Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.