Zoro Homepage

Internal Retaining Ring, Steel, Plain Finish, 10 in Bore Dia.

  • Mfr # U36050.999.1000

  • Zoro # G3390199


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Type
Internal
Fits Groove Diameter
10.45 in
Material
Steel
Finish
Plain
Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U36050.999.1000
Zoro #
G3390199
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
10 in
Fits Groove Diameter
10.45 in
Thickness
0.187 in
Free Outside Diameter
10.92 in
Fits Groove Width
0.209 in
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Number of Pieces
1
Material Grade/Class
Ungraded
Location Style
Internal
Manufacturer Location
Globally Sourced
Ring Sub-Type
Standard
Ring Type
Housing Ring

Description

Retaining Ring,Internal,0.187 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.187 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 10 in, Fits Groove Diameter 10.45 in, Fits Groove Width 0.209 in, Free Outside Diameter 10.92 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.