Zoro Homepage

Internal Retaining Ring, Steel, Plain Finish, 130 mm Bore Dia., 5 PK

  • Mfr # M36050.130.0001

  • Zoro # G2647675


product price: $23.29
/pk 5, $4.66/ea

Key Features

Type
Internal
Fits Groove Diameter
134 mm
Material
Steel
Finish
Plain
Thickness
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M36050.130.0001
Zoro #
G2647675
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
130 mm
Fits Groove Diameter
134 mm
Thickness
4 mm
Free Outside Diameter
137 mm
Clearance Dia. (Compressed)
106.9 mm
Clearance Dia. (Expanded)
106.9mm
Fits Groove Width
4.15 mm
Number of Sizes
1
Clearance Diameter Type
Compressed
Clearance Diameter
106.9 mm

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 472
Number of Pieces
5
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Ring Type
Housing Ring
Location Style
Internal
Ring Sub-Type
Standard
Material Quality Standards
DIN 472

Description

Retaining Ring,Internal,4 mm Thk,PK5, System of Measurement Metric, Location Style Internal, Thickness 4 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 130 mm, Fits Groove Diameter 134 mm, Fits Groove Width 4.15 mm, Free Outside Diameter 137 mm, Clearance Diameter 106.9 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.