Zoro Homepage

Internal Retaining Ring, Steel, Plain Finish, 16 mm Bore Dia., 50 PK

  • Mfr # M36050.016.0001

  • Zoro # G2648287


product price: $4.39
/pk 50, $0.09/ea

Key Features

Type
Internal
Fits Groove Diameter
16.8 mm
Material
Steel
Finish
Plain
Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M36050.016.0001
Zoro #
G2648287
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
16 mm
Fits Groove Diameter
16.8 mm
Thickness
1 mm
Free Outside Diameter
17.3 mm
Clearance Dia. (Compressed)
8 mm
Clearance Dia. (Expanded)
8mm
Fits Groove Width
1.1 mm
Number of Sizes
1
Clearance Diameter
8 mm
Clearance Diameter Type
Compressed

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 472
Number of Pieces
50
Ring Type
Housing Ring
Material Grade/Class
Ungraded
Location Style
Internal
Ring Sub-Type
Standard
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 472

Description

Retaining Ring,Internal,1 mm Thk,PK50, System of Measurement Metric, Location Style Internal, Thickness 1 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 16 mm, Fits Groove Diameter 16.8 mm, Fits Groove Width 1.1 mm, Free Outside Diameter 17.3 mm, Clearance Diameter 8 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.