Zoro Homepage

Internal Retaining Ring, Steel, Plain Finish, 2 13/16 in Bore Dia., 10 PK

  • Mfr # U36050.281.0001

  • Zoro # G3390585


product price: $9.89
/pk 10, $0.99/ea

Key Features

Type
Internal
Fits Groove Diameter
2.98 in
Material
Steel
Finish
Plain
Thickness
0.093 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U36050.281.0001
Zoro #
G3390585
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
2 13/16 in
Fits Groove Diameter
2.98 in
Thickness
0.093 in
Free Outside Diameter
3.121 in
Fits Groove Width
0.103 in
Number of Sizes
1
Clearance Diameter
2.8125 in

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Number of Pieces
10
Location Style
Internal
Ring Sub-Type
Standard
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Ring Type
Housing Ring

Description

Retaining Ring,Internal,0.093 In. Thk,PK10, System of Measurement Not Applicable, Location Style Internal, Thickness 0.093 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 13/16 in, Fits Groove Diameter 2.98 in, Fits Groove Width 0.103 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 3.121 in, Clearance Diameter 2.8125 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Housing Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.