Zoro Homepage

Internal Retaining Ring, Steel, Plain Finish, 2 17/32 in Bore Dia., 10 PK

  • Mfr # U36050.253.0001

  • Zoro # G3390637


product price: $8.79
/pk 10, $0.88/ea

Key Features

Type
Internal
Fits Groove Diameter
2.681 in
Material
Steel
Finish
Plain
Thickness
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U36050.253.0001
Zoro #
G3390637
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
2 17/32 in
Fits Groove Diameter
2.681 in
Thickness
0.078 in
Free Outside Diameter
2.775 in
Fits Groove Width
0.086 in
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Number of Pieces
10
Ring Sub-Type
Standard
Ring Type
Housing Ring
Location Style
Internal
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced

Description

Retaining Ring,Internal,0.078 In. Thk,PK10, System of Measurement Inch, Location Style Internal, Thickness 0.078 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 17/32 in, Fits Groove Diameter 2.681 in, Fits Groove Width 0.086 in, Free Outside Diameter 2.775 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.