Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Retaining Ring, Steel, Plain Finish, 5 3/8 in Bore Dia.

  • Mfr # U36050.537.0001

  • Zoro # G3390366


product price: $19.39
/ea

Key Features

Type
Internal
Fits Groove Diameter
5.65 in
Material
Steel
Finish
Plain
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U36050.537.0001
Zoro #
G3390366
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
5 3/8 in
Fits Groove Diameter
5.65 in
Thickness
0.125 in
Free Outside Diameter
5.91 in
Fits Groove Width
0.139 in
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Number of Pieces
1
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Ring Type
Housing Ring
Ring Sub-Type
Standard
Location Style
Internal

Description

Retaining Ring,Internal,0.125 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.125 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 5 3/8 in, Fits Groove Diameter 5.65 in, Fits Groove Width 0.139 in, Free Outside Diameter 5.91 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.