Internal Retaining Ring, Steel, Plain Finish, 64 mm Bore Dia., 10 PK
Mfr # M36050.064.0001
Zoro # G2647928
product price: $6.99
/pk 10, $0.70/eaKey Features
Type
Internal
For Bore Diameter
64 mm
Fits Groove Diameter
67 mm
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36050.064.0001
Zoro #
G2647928
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
64 mm
Fits Groove Diameter
67 mm
Thickness
2 mm
Free Outside Diameter
68.2 mm
Clearance Dia. (Expanded)
48.7mm
Clearance Dia. (Compressed)
48.7 mm
Fits Groove Width
2.65 mm
Number of Sizes
1
Clearance Diameter
48.7 mm
Clearance Diameter Type
Compressed
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 472
Number of Pieces
10
Ring Type
Housing Ring
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Location Style
Internal
Material Quality Standards
DIN 472
Ring Sub-Type
Standard
Description
Retaining Ring,Internal,2 mm Thk,PK10, System of Measurement Metric, Location Style Internal, Thickness 2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 64 mm, Fits Groove Diameter 67 mm, Fits Groove Width 2.65 mm, Free Outside Diameter 68.2 mm, Clearance Diameter 48.7 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.