Zoro Homepage

Internal Retaining Ring, Steel, Plain Finish, 7 3/4 in Bore Dia.

  • Mfr # U36050.775.0001

  • Zoro # G3390250


product price: $69.15
/ea

Key Features

Type
Internal
Fits Groove Diameter
8.1 in
Material
Steel
Finish
Plain
Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U36050.775.0001
Zoro #
G3390250
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
7 3/4 in
Fits Groove Diameter
8.1 in
Thickness
0.187 in
Free Outside Diameter
8.545 in
Fits Groove Width
0.209 in
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Number of Pieces
1
Manufacturer Location
Globally Sourced
Location Style
Internal
Ring Type
Housing Ring
Material Grade/Class
Ungraded
Ring Sub-Type
Standard

Description

Retaining Ring,Internal,0.187 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.187 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 7 3/4 in, Fits Groove Diameter 8.1 in, Fits Groove Width 0.209 in, Free Outside Diameter 8.545 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.