Zoro Homepage

Internal Retaining Ring, Steel, Plain Finish, 78 mm Bore Dia., 5 PK

  • Mfr # M36050.078.0001

  • Zoro # G2647849


product price: $5.45
/pk 5, $1.09/ea

Key Features

Type
Internal
Fits Groove Diameter
81 mm
Material
Steel
Finish
Plain
Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M36050.078.0001
Zoro #
G2647849
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
78 mm
Fits Groove Diameter
81 mm
Thickness
2.5 mm
Free Outside Diameter
82.5 mm
Clearance Dia. (Compressed)
60.1 mm
Fits Groove Width
2.65 mm
Clearance Dia. (Expanded)
60.1mm
Number of Sizes
1
Clearance Diameter Type
Compressed
Clearance Diameter
60.1 mm

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 472
Number of Pieces
5
Material Grade/Class
Ungraded
Location Style
Internal
Ring Sub-Type
Standard
Material Quality Standards
DIN 472
Manufacturer Location
Globally Sourced
Ring Type
Housing Ring

Description

Retaining Ring,Internal,2.5 mm Thk,PK5, System of Measurement Metric, Location Style Internal, Thickness 2.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 78 mm, Fits Groove Diameter 81 mm, Fits Groove Width 2.65 mm, Free Outside Diameter 82.5 mm, Clearance Diameter 60.1 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.