Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Retaining Ring, Steel, Plain Finish, 8 1/4 in Bore Dia.

  • Mfr # U36050.825.0001

  • Zoro # G3390241


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Type
Internal
Fits Groove Diameter
8.62 in
Material
Steel
Finish
Plain
Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U36050.825.0001
Zoro #
G3390241
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
8 1/4 in
Fits Groove Diameter
8.62 in
Thickness
0.187 in
Free Outside Diameter
0.095 in
Fits Groove Width
0.209 in
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Number of Pieces
1
Ring Sub-Type
Standard
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Location Style
Internal
Ring Type
Housing Ring

Description

Retaining Ring,Internal,0.187 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.187 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 8 1/4 in, Fits Groove Diameter 8.62 in, Fits Groove Width 0.209 in, Free Outside Diameter 0.095 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.