Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Retaining Ring, Steel, Plain Finish, 9 3/4 in Bore Dia.

  • Mfr # U36050.975.0001

  • Zoro # G3390208


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Type
Internal
Fits Groove Diameter
10.19 in
Material
Steel
Finish
Plain
Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U36050.975.0001
Zoro #
G3390208
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
9 3/4 in
Fits Groove Diameter
10.19 in
Thickness
0.187 in
Free Outside Diameter
10.648 in
Fits Groove Width
0.209 in
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Number of Pieces
1
Location Style
Internal
Ring Sub-Type
Standard
Manufacturer Location
Globally Sourced
Ring Type
Housing Ring
Material Grade/Class
Ungraded

Description

Retaining Ring,Internal,0.187 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.187 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 9 3/4 in, Fits Groove Diameter 10.19 in, Fits Groove Width 0.209 in, Free Outside Diameter 10.648 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.