Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 15/16 in Bore Dia., 50 PK
Mfr # U36231.093.0001
Zoro # G3389946
product price: $7.15
/pk 50, $0.14/eaKey Features
Type
Internal Self-Locking Push-On
Material
Steel
Finish
Plain
Thickness
0.015 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U36231.093.0001
Zoro #
G3389946
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
15/16 in
Thickness
0.015 in
Free Inside Diameter
0.687 in
Free Outside Diameter
0.94 in
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal Self-Locking Push-On
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Number of Pieces
50
Location Style
Internal
Manufacturer Location
Globally Sourced
Ring Sub-Type
Tooth-Locking
Ring Type
Self-Locking Retaining Ring
Material Grade/Class
Grade 1060/Grade 1090
Description
Retaining Ring,Internal,0.015 In. Thk,PK50, System of Measurement Inch, Location Style Internal, Thickness 0.015 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 15/16 in, Free Inside Diameter 0.687 in, Free Outside Diameter 0.94 in, Material Steel, Finish Plain, Material Grade/Class Grade 1060/Grade 1090, Ring Type Self-Locking Retaining Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Tooth-Locking, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.