Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 7/8 in Bore Dia., 50 PK
Mfr # U36231.087.0001
Zoro # G3389955
product price: $9.19
/pk 50, $0.18/eaKey Features
Type
Internal Self-Locking Push-On
Material
Steel
Finish
Plain
Thickness
0.015 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U36231.087.0001
Zoro #
G3389955
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
7/8 in
Thickness
0.015 in
Free Inside Diameter
0.625 in
Free Outside Diameter
0.877 in
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal Self-Locking Push-On
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Number of Pieces
50
Material Grade/Class
Grade 1060/Grade 1090
Ring Sub-Type
Tooth-Locking
Ring Type
Self-Locking Retaining Ring
Manufacturer Location
Globally Sourced
Location Style
Internal
Description
Retaining Ring,Internal,0.015 In. Thk,PK50, System of Measurement Inch, Location Style Internal, Thickness 0.015 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 7/8 in, Free Inside Diameter 0.625 in, Free Outside Diameter 0.877 in, Material Steel, Finish Plain, Material Grade/Class Grade 1060/Grade 1090, Ring Type Self-Locking Retaining Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Tooth-Locking, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.