Internal thread repair tool with 1/2 - 5/8" capacity
Mfr # NES22
Zoro # G2840792
product price: $94.85
/ea
Free Shipping & Returns
Key Features
Type
Internal Thread
Application
Adjusts to Any Pitch and Depth, Restoring Threads
Size
Internal 1/2 in to 5/8 in
Thread Type
Metric or UNC
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NES22
Zoro #
G2840792
UPC #
043099842205
Country of Origin
Israel
Dimensions
Size
Internal 1/2 in to 5/8 in
Compatible External Thread Size
1/2" to 5/8
Overall Length
4 5/16 in
Compatible Internal Thread Size
1/2" to 5/8", 12mm to 16mm
Details
Item
Thread Repair Tool
Type
Internal Thread
Application
Adjusts to Any Pitch and Depth, Restoring Threads
Thread Type
Metric or UNC
Material
Steel
Compatible Insert Material
All Materials
Compatible Thread Direction
Right Hand and Left Hand
Features
Hardened Cutting Blades (HSS)
Compatible Insert Style
Internal Thread
Compatible Thread Type
Coarse, Extra Fine, Fine
Tool Type
Universal Thread Repair Tool
System of Measurement
Inch/Metric
Description
Internal Thread Repair Tool, Steel, Thread Type Metric or UNC, Restoring Threads, Adjusts to Any Pitch and Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.