Internal thread repair tool with 3-1/4 - 3-3/4" capacity
Mfr # NES28
Zoro # G8206895
product price: $468.99
/ea
Free Shipping & Returns
Key Features
Type
Internal Thread Repair
Length
6 1/2 in
Application
Large Production Machinery, Large Truck and Heavy Soil Moving Equipment, Mining Industry, Oil and Gas Production and Pipelines
Thread Type
Standard or Metric
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NES28
Zoro #
G8206895
UPC #
043099840287
Country of Origin
Israel
Dimensions
Length
6 1/2 in
Size
Internal 3-1/4 to 3-3/4 in
Compatible Internal Thread Size
3 1/4" to 3 3/4", 82mm to 95mm
Overall Length
6 7/16 in
Compatible External Thread Size
3 1/4" to 3 3/4
Details
Item
Thread Repair Tool
Type
Internal Thread Repair
Application
Large Production Machinery, Large Truck and Heavy Soil Moving Equipment, Mining Industry, Oil and Gas Production and Pipelines
Thread Type
Standard or Metric
Material
Steel
Includes
Storage Case
Color
Black; Orange
Tool Type
Internal Thread Repair Tool
Compatible Insert Style
Internal Thread
Compatible Insert Material
All Materials
System of Measurement
Inch
Compatible Thread Type
Coarse, Extra Fine, Fine
Compatible Thread Direction
Right Hand and Left Hand
Description
Repair Tool, Internal Thread Repair, Steel, Thread Type Standard or Metric, Length 6-1/2 In., Oil and Gas Production and Pipelines, Mining Industry, Large Truck and Heavy Soil Moving Equipment, Large Production Machinery, Includes Storage Case
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.